Beli glass manufacturer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ISOLAB Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp82.900

    ISOLAB Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    ISOLAB BOTTLE SCREW GLASS AMBER WIDE NECK GL32 WITH CAP- Diproduksi dari kaca netral dengan dinding tebal dan sudut tahan benturan.- Ideal untuk penyimpanan yang aman dan transportasi cairan dan bubuk.- Dinding tebal, alas berat, dan pelek yang diperkuat mencegah kerusakan selama pencucian dan pengangkutan.- Leher botol besar memudahkan pengisian dan penuangan. Desain leher yang unik mencegah jatuh dan tumpah.- Tutup terbuat dari polipropilena dengan tonjolan besar untuk penutupan cepat.- Desain bagian dalam tutup dengan polypropylene washer memastikan penutupan kedap udara dan anti bocor.- Botol kuning mencegah penetrasi sinar UV ke dalam botol melindungi sampel sensitif.
  2. AS ONE Bottle UM Sample SCC (Botol Lab)
    Mulai

    Rp34.900

    AS ONE Bottle UM Sample SCC (Botol Lab)
    atribut:
    • Material: Ordinary glass
    • Scale: none
    • Body Material: Ordinary glass
    • Lid Material: Outer Lid/PP, Inner Lid/PE
  3. AS ONE Bottle Standard Transparent Wide Mouth (Botol Lab)
    Mulai

    Rp18.900

    AS ONE Bottle Standard Transparent Wide Mouth (Botol Lab)
    atribut:
    • Scale: none
    • Body Material: Ordinary glass
    • Lid Material: PP
    • Material (inner plug): PE
  4. DURAN Bottle Youtility GL 45 Complete (Botol Lab)
    Mulai

    Rp159.900

    DURAN Bottle Youtility GL 45 Complete (Botol Lab)
    Deskripsi:
    YOUtility Bottle The New Duran Laboratory System Borosilicate Glass , with Screw Cap , Pouring ring , bottle tag
    atribut:
    • Cap GL: 45
  5. Maruemu Bottle Standard (Botol Lab)
    Mulai

    Rp2.099.900

    Maruemu Bottle Standard (Botol Lab)
    atribut:
    • Bore Diameter (φ mm): 12.8
    • Cap Size: phi23xphi20x15.8mm
    • Materials (cap): PP (Polypropylene)
  6. Maruemu Vial Bottle PP Screw (Botol Vial / Sampel)
    Mulai

    Rp11.900

    Maruemu Vial Bottle PP Screw (Botol Vial / Sampel)
    atribut:
    • Material: Borosilicate Glass
    • Color: Transparent
    • Cover Material: PP (w/ HRPP high sheet)
  7. Maruemu Cap for Miniature Bottle and Packing (Botol)
    Mulai

    Rp7.900

    Maruemu Cap for Miniature Bottle and Packing (Botol)
    atribut:
    • Material (Packing): 4 F high sheet (PE polyethylene) with fluororesin coating
    • Dimension: φ23xφ20x15.8mm
    • Materials (cap): PP
  8. TRUSCO Glass Cutter (Pisau Pemotong Kaca)
    Mulai

    Rp229.900

    TRUSCO Glass Cutter (Pisau Pemotong Kaca)
    Deskripsi:
    -Diamond is used on the blade edge for smoothly cutting glass plates. -Cutting of sheet glass.
    atribut:
    • Total Length: 179mm
    • Purpose of Use: Cutting of sheet glass.
  9. TRUSCO Glass Cutter (Pisau Pemotong Kaca)
    Mulai

    Rp349.900

    TRUSCO Glass Cutter (Pisau Pemotong Kaca)
    Deskripsi:
    Use:Cutting glass plate
    atribut:
    • Length (mm): 174
    • Purpose of Use: Cutting of sheet glass.
    • Weight (g): 29
  10. NORMAX Glass Ware Dropping Bottle With Screw Cap And Rubber Succker Amber Color
    Mulai

    Rp80.900

    NORMAX Glass Ware Dropping Bottle With Screw Cap And Rubber Succker Amber Color
    Deskripsi:
    - Amber glass. - Screw cap, pipette and rubber sucker.
  11. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  12. AS ONE Bottle Amber Narrow Mouth (Botol Lab)
    Mulai

    Rp30.900

    AS ONE Bottle Amber Narrow Mouth (Botol Lab)
    Deskripsi:
    - The transparency is close to that of a glass bottle, and the bottle is hard to break.- Special scale is adopted, so even if you put a label on the scale, the protrusion of the scale line does not bother you.- The ultraviolet transmittance of 400 nm or less is 0.3% or less.- Shut out the leakage with no packing.
    atribut:
    • Scale: can be
    • Color: Brown
    • Heat Resistance Temperature (°C): 96
    • Material: Body, lid/PP (polypropylene)
  13. DURAN Bottle Pressure Plus+ Laboratory System with 4-Port (Botol Lab)
    Mulai

    Rp1.299.900

    DURAN Bottle Pressure Plus+ Laboratory System with 4-Port (Botol Lab)
    Deskripsi:
    With easy-to-read scale and large labelling field for easy marking, in fired-on, highly durable ceramic. Complete system comprising: DURAN® pressure plus+ laboratory bottle with 4-port screw cap (PP); four screw connections (black, M8 thread) and silicone seals. Connection of different hose diameters (1.6 mm and 3.2 mm) as well as sterile pressure equalisation sets (syringe filter 0.2 µm) is possible. Unused ports can be sealed with silicone blanking seals. Typical applications: safe transfer of liquid media within a closed and sterile system (evaporation is reduced).
    atribut:
    • DIN Thread (GL): 45
  14. Tsubosan Ironworks Flat File 200mm with Grip
    Mulai

    Rp339.900

    Tsubosan Ironworks Flat File 200mm with Grip
    atribut:
    • Blade Width (mm): 21
    • Overall Length (mm): 315
    • Blade Thickness (mm): 5
    • Compatible Materials: Ironworker
    • Blade Length (mm): 200
  15. American Tool Glass Cutter (Pisau Pemotong Kaca)
    Mulai

    Rp119.900

    American Tool Glass Cutter (Pisau Pemotong Kaca)
    atribut:
    • Length: 175mm (7 inch)
Daftar Harga glass manufacturer Terbaru October 2026
PUDAK SCIENTIFIC KalorimeterRp169.900
ISOLAB Bottle Laboratory with Screw Cap (Botol Lab)Rp82.900
AS ONE Bottle UM Sample SCC (Botol Lab)Rp34.900
NORMAX Bottle Glass Ware Threaded PP 28 without Cap (Botol Lab)Rp14.900
AS ONE Bottle Standard Transparent Wide Mouth (Botol Lab)Rp18.900
DURAN Bottle Youtility GL 45 Complete (Botol Lab)Rp159.900
NORMAX Bottle Laboratory with Screw Cap (Botol Lab)Rp98.900
Maruemu Bottle Standard (Botol Lab)Rp2.099.900
Maruemu Vial Bottle PP Screw (Botol Vial / Sampel)Rp11.900
Maruemu Cap for Miniature Bottle and Packing (Botol)Rp7.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait